• Cart

DESCRIPTION

James Jones Company 6 in. IP Brass Saddle

JJ979UIP

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
IP
End Connections
IP
Fits Pipe Size
6 in
Material
Brass
Tap Size
2 in

Starting at
Call for Pricing
  • QUANTITY