• Cart

James Jones Company 6 in. IP Brass Single Strap Saddle for C900 Pipe JJ996UIP

DESCRIPTION

  • This two-piece design affords simplicity and speed of installation and offers maximum support around the entire pipe
  • Wide, solid band allows distribution of pressure over wide areas

James Jones Company 6 in. IP Brass Single Strap Saddle for C900 Pipe

JJ996UIP

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-900
Brand Model Compatibility
C900 Pipe
End Connection 1
IP
End Connections
IP
Fits Pipe Size
6 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
6-9/10 in
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS