James Jones Company 8 in. IP Double Strap Brass Saddle JJ979XIP

DESCRIPTION

  • Flattened silicon bronze straps
  • For asbestos cement pipe, cast iron pipe, ductile iron pipe or steel pipe
  • O-ring sealed outlet
  • Rolled strap threads

James Jones Company 8 in. IP Double Strap Brass Saddle

JJ979XIP

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
IP
End Connections
IP
Fits Pipe Size
8 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Tap Size
2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS