James Jones Company
8 x 1-1/2 in. IP Bronze Saddle
Part #JJ969XJIP | Item #1234947 | Manufacturer Part #J969
Call for Pricing
EACH
(Pricing is for 1-1/2 in)
Tap Size:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
AWWA Specifications: AWWA C-800
End Connection 1: IPS
End Connections: IPS
Fits Pipe Size: 8 in
Material: Bronze
Maximum Pressure: 200 psi
NSF Certified: Yes
NSF Specifications: NSF 61
Tap Size: 1-1/2 in