8 x 2 in. IP Brass Saddle
8 x 2 in. IP Brass Saddle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wide, solid band allows distribution of pressure over wide areas
- This two-piece design affords simplicity and speed of installation and offers maximum support around the entire pipe
Documents
Specifications
- AWWA:
- AWWA C-900
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 8 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Tap Size:
- 2 in