DESCRIPTION
James Jones Company CC x CTS Pack Joint Corporation Stop
JE3401G
Inlet Service Size:
SPECIFICATIONS
- ANSI Specifications
- ANSI C800
- ASTM Specifications
- ASTM B-62, ASTM B-84
- AWWA Specifications
- AWWA C-800
- End Connection 1
- CC
- End Connection 2
- CTS Pack Joint
- End Connections
- CC x CTS Pack Joint
- Inlet Service Size
- 1 in
- Lead Law Compliant
- Yes
- Material
- Brass
- Maximum Pressure
- 100 psi
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday