James Jones Company CTS Grip Compression x CTS Compression Brass Straight Coupling JE2609SG

DESCRIPTION

James Jones Company CTS Grip Compression x CTS Compression Brass Straight Coupling

JE2609SG

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
CTS Grip Compression
End Connection 2
CTS Compression
End Connections
CTS Grip Compression x CTS Compression
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass