James Jones Company CTS Compression x FIP Ball Curb Lockwing JE1921WSGK

DESCRIPTION

James Jones Company CTS Compression x FIP Ball Curb Lockwing

JE1921WSGK

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-2000, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CTS Compression
End Connection 2
FIP
Inlet Service Size
2 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS