DESCRIPTION

James Jones Company CTS Compression x FIP Curb Lockwing

JE1921WSGG

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-2000, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CTS Compression
End Connection 2
FIP
End Connections
CTS Compression x FIP
Inlet Service Size
1 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY