James Jones Company CTS Grip Compression x MIP 90 Degree Elbow Bend JE2619SG

DESCRIPTION

James Jones Company CTS Grip Compression x MIP 90 Degree Elbow Bend

JE2619SG

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM B-62, ASTM D-2000
End Connection 1
CTS Grip Compression
End Connection 2
MIP
End Connections
CTS Grip Compression x MIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
2 in
Material
Brass