DESCRIPTION

James Jones Company FIP Ball Curb Stop (Less Stop)

JE1900WLS

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-2000, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
FIP
Inlet Service Size
1-1/2 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY