James Jones Company FIP Ball Curb Stop Lockwing JE1900W

DESCRIPTION

  • Offer premium quality, long term durability, dependability and performance
  • Valves are available with or without lockwing

James Jones Company FIP Ball Curb Stop Lockwing

JE1900W

Inlet Service Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
FIP
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS