James Jones Company FIP x MC Ball Curb Stop with Handle JE1908W

DESCRIPTION

James Jones Company FIP x MC Ball Curb Stop with Handle

JE1908W

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
MC
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS