DESCRIPTION

James Jones Company FIP x PEP Pack Joint Polyethylene Pipe Curb Stop

JE1922WJ

Inlet Service Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
PEP Pack Joint
End Connections
FIP x PEP Pack Joint
Inlet Service Size
1-1/2 in
Lead Law Compliant
Yes
Material
Brass

Starting at
Call for Pricing
  • QUANTITY