DESCRIPTION

James Jones Company Flared x MIP Cast Brass Alloy Straight Coupling

JE1531

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-62
End Connection 1
Flared
End Connection 2
MIP
End Connections
Flared x MIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Cast Brass Alloy
NSF Certified
No