J-3700 Series Bronze Hydrants 4 x 2-1/2 in. Head

You last purchased this on
 
James Jones Company

J-3700 Series Bronze Hydrants 4 x 2-1/2 in. Head

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Jones Company

J-3700 Series Bronze Hydrants 4 x 2-1/2 in. Head

  • Fast #
  • Part #JJ3708PLPC
  • Item #1235098
  • Manufacturer Part #J3708
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
J-3700 Series Bronze Hydrants
Fitting Size 1:
4 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
4 in x 2-1/2 in
Length:
4 in
Material:
Bronze
Product Type:
Head