J-3700 Series Threaded 4 x 4 x 2-1/2 in. Assembled Fire Hydrant

You last purchased this on
 
James Jones Company

J-3700 Series J-3700 Series Threaded 4 x 4 x 2-1/2 in. Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Jones Company

J-3700 Series J-3700 Series Threaded 4 x 4 x 2-1/2 in. Assembled Fire Hydrant

  • Fast #
  • Part #JJ3775PPLBC
  • Item #1235070
  • Manufacturer Part #J3775
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • O-ring gasket provides a positive seal at joint of spool and hydrant head
  • Each nozzle operates independently
  • All bronze hydrant heads and spools cast as separate parts
  • Heavy duty disc holder rotates independently on stem to avoid valve wear, ease operation
  • Hydrants available with field replaceable nozzles
  • Quick activation of stem movement
  • Limited number of internal parts
  • Requires Certification

Specifications

ASTM:
ASTM B-584
AWWA:
AWWA C-503
Collection:
J-3700 Series
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
4 in x 4 in x 2-1/2 in
Material:
Bronze
Pressure - Maximum:
400 psig
UL Listed:
No