J-4000 Triton® Series 6 ft. Threaded 4 x 2-1/2 in. Assembled Fire Hydrant

Part #JJ4060DPLL  |  Item #2445333  |  Manufacturer Part #J-4060D

Depth of Trench:

6 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AWWA Specifications: AWWA C-503

Collection: J-4000 Triton® Series

Depth of Trench: 6 ft

End Connection 1: Threaded

End Connection 2: Threaded

End Connection 3: Threaded

End Connections: Threaded

Fitting Size 1: 4 in

Fitting Size 2: 2-1/2 in

Fitting Size 3: 2-1/2 in

Fitting Sizes: 4 in x 2-1/2 in

Material: Cast Iron