J-996 Series 8 x 1 in. IP Bronze Single Strap Saddle with Double Stainless Steel Bolts 9-1/20 in.

Part #JJ996SSIRWD8X1IP  |  Item #7305155  |  Manufacturer Part #996SSIRWD8X1IP

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 8 in

    Part #JJ996SSIRWD8X1IP | Item #7305155 | Mfr. Part #996SSIRWD8X1IP

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: ANSI C900

AWWA Specifications: AWWA C-900

Clean Bagged: No

Collection: J-996 Series

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 8 in

Lead Law Compliant: Yes

Material: Bronze

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 1 in