DESCRIPTION

James Jones Company MIP x CTS Ball Corporation Stop

JE1935SG

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI C800
ASTM Specifications
ASTM B-62, ASTM D-2000
AWWA Specifications
AWWA C-800
End Connection 1
MIP
End Connection 2
CTS
Inlet Service Size
1 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 61

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS