James Jones Company MIP x CTS Comp Corporation Stop JE3403

DESCRIPTION

James Jones Company MIP x CTS Comp Corporation Stop

JE3403

Inlet Service Size:

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
CTS
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS