DESCRIPTION

James Jones Company Plastic Hydrant Hose Cap with Ring

JJ669R

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
4-1/2 in
Fitting Size 2
4-1/2 in
Material
Plastic
Size
4-1/2 in x 4-1/2 in