• Cart

DESCRIPTION

James Jones Company PVC Compression x MIP Compression Brass Straight Coupling

JE2640

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-62, ASTM D-2000
Clean Bagged
No
End Connection 1
PVC Compression
End Connection 2
PVC Pack Joint
End Connections
PVC Compression x MIP Compression
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass, Plastic, Rubber
Material Type
PVC
NSF Certified
No