DESCRIPTION

James Jones CTS Compression x Meter Angle Supply Stop Valve with Lockwing

JE4201

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-62, ASTM D-2000
End Connection 1
CTS
End Connection 2
Meter
Lead Law Compliant
Yes
Material
Brass
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY