DESCRIPTION

James Jones CTS Grip x Meter Angle Ball Valve

JE1963WSG

Valve Size:

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
Meter Swivel
Lead Law Compliant
Yes
Material
Brass
Valve Size
3/4 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS