DESCRIPTION

James Jones CTS x Meter Flange Angle Supply Stop Valve

JE1975WSG

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-62, ASTM D-2000
End Connection 1
CTS
End Connection 2
Meter
Lead Law Compliant
Yes
Material
Brass
Valve Size
1 1/2 in

Starting at
Call for Pricing
  • QUANTITY