James Jones Flare x Meter Angle Ball Valve JE1964WG

DESCRIPTION

James Jones Flare x Meter Angle Ball Valve

JE1964WG

Valve Size:

SPECIFICATIONS

End Connection 1
Flared
End Connection 2
Meter Swivel
Lead Law Compliant
Yes
Material
Brass
Valve Size
1 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS