DESCRIPTION

James Jones Flare x Meter Angle Meter Valve with Lockwing

JE1525

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-62
End Connection 1
Flared
End Connection 2
Meter
Lead Law Compliant
Yes
Material
Brass
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY