James Jones Flare x Meter Flange Angle Meter Valve
JE1973W
Valve Size:
SPECIFICATIONS
- ASTM Specifications
- ASTM B-62, ASTM D-2000
- End Connection 1
- Flared
- End Connection 2
- Flanged
- Lead Law Compliant
- Yes
- Material
- Brass
- Valve Size
- 1 1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday