James Jones Meter Flange Gasket JE129G

DESCRIPTION

James Jones Meter Flange Gasket

JE129G

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Meter Flanged
End Connection 2
Meter Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Brass
Size
1-1/2 in x 1-1/2 in