James Martin Vanities
15 in. Floor Mount Vanity in Glossy White
Part #JE645B15RGW3CLW | Item #9400058 | Manufacturer Part #E645-B15R-GW-3CLW
How to get it:
Product Details
- 15 in. W by 33.3 in. H provides space enough for your linen collection
- Adjustable shelves provide a sturdy storage solution
- Is durable enough to withstand the test of time
- Polished Chrome hardware brings an elegant look to this piece
- Decorative furniture grade cabinet gives your bathroom an elegant touch
Documents
Recommended Accessories
Specifications
AASHTO Specifications: No
ADA Compliant: No
ANSI Specifications: No
ASME Specifications: No
ASSE Standards: No
ASTM Specifications: No
AWWA Specifications: No
Adjustable: No
Adjustable Shelves: Yes
Application: Commercial, Residential
BAA Compliant: No
CARB OTC LEED Compliant: No
CE Approved: No
CSA Certified: No
Color Finish: Glossy White
Color Finish Category: Whites
Depth: 14-9/10 in
Door Style: Raised Panel
Door Swing: Outswing
Drain Included: No
Drain Location: Center
Drain Opening: 1-3/4 in
EPA Compliant: No
ETL Listed: No
Energy Star Compliant: No
FM Approved: No
FSC Certified: No
Faucet Included: No
Faucet Mount: Top Mount
Frame Type: Framed
GSA Approved: No
Hardware Included: Yes
Height: 32-1/5 in
IAPMO Listed: No
ISO Specifications: No
Installation Type: Freestanding, Wall Mount
LED Light: No
Length: 15 in
MA Approved: No
MSS Specifications: No
Material: MDF, Veneer, Wood
Mirror Included: No
NEMA Specifications: No
NSF Certified: No
NSF Specifications: No
Number of Doors: 1
Number of Drawers: 2
Number of Handles: Three Handle
OSHA Specifications: No
Origin: Global
Product Type: Storage Cabinet with Hinged Door
SCAQMD Compliant: No
Smart Home Enabled: No
Swing Arm Included: No
Towel Bar Included: No
UL Listed: No
WaterSense Labeled: No
cUPC Certified: No