
James Martin Vanities
19-5/8 x 72 in. Single Bowl Stone Composite Vanity Top in Glossy White
Part #JCS378SGW | Item #9257375 | Manufacturer Part #CS-378S-GW
How to get it:
Product Details
Documents
Specifications
ADA Compliant: No
Adjustable: No
Application: Commercial, Residential
Basin Depth: 2-11/25 in
Basin Length: 14-17/50 in
Basin Width: 49-41/100 in
CARB OTC LEED Compliant: No
Color Finish: Glossy White
Color Finish Category: Whites
Drain Included: No
Drain Location: Center
Drain Opening: 1-3/4 in
Energy Star Compliant: No
Faucet Included: No
Faucet Mount: Top Mount
GSA Approved: No
Height: 5-9/10 in
IAPMO Listed: No
Installation Type: Integrated
LED Light: No
Length: 19-5/8 in
Material: Resin
Mirror Included: No
NSF Certified: No
Number Of Bowls: 1
Number of Holes: No Hole
Size: 19-5/8 in x 72 in
Vanity Top Shape: Rectangle
Width: 72 in
cUPC Certified: No