19-7/10 in. Single Bowl Vanity Top in Glossy White

You last purchased this on
 
James Martin Vanities

19-7/10 in. Single Bowl Vanity Top in Glossy White

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Martin Vanities

19-7/10 in. Single Bowl Vanity Top in Glossy White

  • Fast #
  • Part #JSNKSSRCWHG
  • Item #7870439
  • Manufacturer Part #SNK-SS-RC-WHG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Glossy White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Color Finish Category:
Whites
Color Finish Name:
Glossy White
Drain Included:
No
GSA Approved:
No
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Bowls:
1
Origin:
Global
Sink Bowl Size:
19-1/2 in x 14-1/4 in x 6-1/4 in
Sink Material:
Solid Surface
Size:
19-7/10 in
Vanity Top Shape:
Rectangle
WaterSense Labeled:
No
Width:
19-7/10 in