25-1/2 in. Floor Mount Vanity in Bright White, Antique Pewter with Classic White

Part #J238105V26BW3CLW  |  Item #9209378  |  Manufacturer Part #238-105-V26-BW-3CLW

$1,545.00 EACH

Color/Finish: Bright White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
  • Solid Kiln-Dried grade A hardwood
  • Optional designer wood backsplash included with cabinet
  • 3 cm polished Classic White top by Silestone is highly stain and scratch resistant with low liquid absorption rate.
  • Premium sink(s) specifically made for our 3 cm Silestone countertops, these solid surface sinks are rated for both residential and commercial use.
  • Soft-close adjustable door hinges

Specifications

AASHTO Specifications: No

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

AWWA Specifications: No

Adjustable: No

Adjustable Shelves: Yes

Application: Commercial, Residential

BAA Compliant: No

Basin Depth: 4-3/8 in

Basin Length: 12 in

Basin Shape: Rectangle

Basin Width: 17-1/8 in

CARB OTC LEED Compliant: No

CE Approved: No

CSA Certified: No

Center Size: 8 in

Color Finish: Bright White

Color Finish Category: Whites

Depth: 23-3/8 in

Door Style: Raised Panel

Door Swing: Outswing

Drain Included: No

Drain Location: Bottom Center

Drain Opening: 1-3/4 in

EPA Compliant: No

ETL Listed: No

Energy Star Compliant: No

FM Approved: No

FSC Certified: No

Faucet Included: No

Faucet Mount: Top Mount

Frame Type: Framed

GSA Approved: No

Hardware Included: Yes

Height: 34-3/10 in

IAPMO Listed: No

ISO Specifications: No

Installation Type: Freestanding

LED Light: No

MA Approved: No

MSS Specifications: No

Material: MDF, Plywood, Wood

Mirror Included: No

NEMA Specifications: No

NSF Certified: No

NSF Specifications: No

Number Of Bowls: 1

Number of Doors: 1

Number of Handles: Single Handle

Number of Holes: 3 Hole

Number of Shelves: 1

OSHA Specifications: No

Origin: Global

Overall Sink Size: 17-13/100 in x 12 in

SCAQMD Compliant: No

Sink Depth: 4-19/50 in

Sink Installation Type: Undermount

Sink Material: Porcelain

Sink Size Range: Less than 20 in

Smart Home Enabled: No

Swing Arm Included: No

Towel Bar Included: No

UL Listed: No

WaterSense Labeled: No

cUPC Certified: No