31-1/2 in. Wall Mount Vanity in Glossy White and Glossy White

Part #J801V315GWGW  |  Item #9517554  |  Manufacturer Part #801V31.5GWGW

$1,370.00 EACH

Color/Finish: Glossy White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

AASHTO Specifications: No

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

AWWA Specifications: No

Adjustable: No

Adjustable Shelves: Yes

Application: Commercial, Residential

BAA Compliant: No

Basin Depth: 5-3/25 in

Basin Length: 10-7/25 in

Basin Shape: Rectangle

Basin Width: 19-7/10 in

CARB OTC LEED Compliant: No

CE Approved: No

CSA Certified: No

Center Size: 1-3/4 in

Color Finish: Glossy White

Color Finish Category: Whites

Depth: 18-1/10 in

Drain Included: No

Drain Location: Center

Drain Opening: 1-3/4 in

EPA Compliant: No

ETL Listed: No

Energy Star Compliant: No

FM Approved: No

FSC Certified: No

Faucet Included: No

Faucet Mount: Top Mount

Frame Type: Framed

GSA Approved: No

Hardware Included: Yes

Height: 20-3/5 in

IAPMO Listed: No

ISO Specifications: No

Installation Type: Wall Mount

LED Light: No

MA Approved: No

MSS Specifications: No

Material: MDF, Plywood, Wood

Mirror Included: No

NEMA Specifications: No

NSF Certified: No

NSF Specifications: No

Number Of Bowls: 1

Number of Drawers: 2

Number of Handles: Single Handle

Number of Holes: 1 Hole

Number of Shelves: 1

OSHA Specifications: No

Origin: Global

Product Type: Single Vanity

SCAQMD Compliant: No

Sink Material: Mineral Composite

Smart Home Enabled: No

Swing Arm Included: No

Towel Bar Included: No

UL Listed: No

WaterSense Labeled: No

cUPC Certified: No