31-1/2 x 15-3/8 in. Single Bowl Resin Vanity Top in White Gloss
31-1/2 x 15-3/8 in. Single Bowl Resin Vanity Top in White Gloss
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ready to install with integral sink
- Beautiful neutral color matches a variety of different decors
- Non-porous surface provides superior stain and direct resistance
- Comes with top and basin - faucet and drain sold separately
- No backsplash included
- Solid surface sinks are rated for both residential and commercial use
- Resin composition seamless and easy to clean
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Basin Depth:
- 3-1/2 in
- Basin Length:
- 8-3/8 in
- Basin Width:
- 26-3/4 in
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Energy Star Compliant:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- GSA Approved:
- No
- IAPMO Listed -:
- No
- LED Light:
- No
- Length:
- 31-1/2 in
- Material:
- Resin
- Mirror Included:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Sink Bowl Size:
- 26-3/4 in x 8-3/8 in x 3-1/2 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Integral, Top Mount
- Sink Material:
- Solid Surface
- Size:
- 31-1/2 in x 15-3/8 in
- Style:
- Transitional
- Vanity Top Shape:
- Rectangle
- Width:
- 15-3/8 in
- cUPC Certified:
- No