36 in. Floor Mount Vanity in Glossy White

Part #JE645V36GW3GEX  |  Item #9312764  |  Manufacturer Part #E645-V36-GW-3GEX

$2,169.00 EACH
(Pricing is for Glossy White)

Color/Finish: Glossy White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Unit measures 30 in. W by 33.25 in. H
  • Spacious top to display your skin care and cosmetics
  • Drawer with handles for easy opening and closing
  • Optional (additional cost item): Makeup Counter Stool upholstered in easy to clean, sueded finish microfiber fabric.
  • Solid legs give added stability and sturdiness
  • The elegant appearance of the piece will compliment a wide variety of different decors
  • All James Martin product interiors and exteriors are sealed with moisture and UV resistant finishes

Specifications

AASHTO Specifications: No

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

AWWA Specifications: No

Adjustable: No

Adjustable Shelves: Yes

Application: Commercial, Residential

BAA Compliant: No

Basin Depth: 5-3/4 in

Basin Length: 11-1/2 in

Basin Shape: Rectangle

Basin Width: 17-1/2 in

CARB OTC LEED Compliant: No

CE Approved: No

CSA Certified: No

Center Size: 8 IN

Color Finish: Glossy White

Color Finish Category: Whites

Cord Length: 7 ft

Depth: 23-1/8 in

Door Style: Raised Panel

Door Swing: Outswing

Drain Included: No

Drain Location: Center

Drain Opening: 1-3/4 in

EPA Compliant: No

ETL Listed: No

Energy Star Compliant: No

FM Approved: No

FSC Certified: No

Faucet Included: No

Faucet Mount: Top Mount

Frame Type: Framed

GSA Approved: No

Hardware Included: Yes

Height: 34-1/2 in

IAPMO Listed: No

ISO Specifications: No

Installation Type: Freestanding, Wall Mount

LED Light: No

MA Approved: No

MSS Specifications: No

Material: MDF, Wood

Mirror Included: No

NEMA Specifications: No

NSF Certified: No

NSF Specifications: No

Number Of Bowls: 1

Number of Doors: 2

Number of Drawers: 2

Number of Handles: Two Handle

Number of Holes: 3 Hole

Number of Shelves: 1

OSHA Specifications: No

Origin: Global

SCAQMD Compliant: No

Smart Home Enabled: No

Swing Arm Included: No

Towel Bar Included: No

UL Listed: No

WaterSense Labeled: No

cUPC Certified: No