39-3/8 x 15-3/8 in. Single Bowl Resin Vanity Top in White Gloss

James Martin Vanities

39-3/8 x 15-3/8 in. Single Bowl Resin Vanity Top in White Gloss

Brand image
James Martin Vanities

39-3/8 x 15-3/8 in. Single Bowl Resin Vanity Top in White Gloss

  • Part #JSSPS4016WG
  • Item #8327441
  • Manufacturer Part #SSP-S4016-WG
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 16ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ready to install with integral sink
  • Beautiful neutral color matches a variety of different decors
  • Non-porous surface provides superior stain and direct resistance
  • Comes with top and basin - faucet and drain sold separately
  • No backsplash included
  • Solid surface sinks are rated for both residential and commercial use
  • Resin composition seamless and easy to clean
  • ADA Compliant


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Basin Depth:
3-1/2 in
Basin Length:
8-3/8 in
Basin Width:
34-5/8 in
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
Glossy White
Drain Included:
No
Drain Location:
Center
Drain Opening:
1-3/4 in
Energy Star Compliant:
No
Faucet Included:
No
Faucet Mount:
Top Mount
GSA Approved:
No
IAPMO Listed -:
No
LED Light:
No
Length:
39-3/8 in
Material:
Resin
Mirror Included:
No
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Origin:
Global
Sink Bowl Size:
34-5/8 in x 8-3/8 in x 3-1/2 in
Sink Depth:
5-1/2 in
Sink Installation Type:
Integral, Top Mount
Sink Material:
Solid Surface
Size:
39-3/8 in x 15-3/8 in
Style:
Transitional
Vanity Top Shape:
Rectangle
Width:
15-3/8 in
cUPC Certified:
No

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 6ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';