5-7/8 x 72-5/8 x 18-13/16 in. 1 Bowl Composite Stone Vanity Top in Glossy White
5-7/8 x 72-5/8 x 18-13/16 in. 1 Bowl Composite Stone Vanity Top in Glossy White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Basin Depth:
- 2-11/25 in
- Basin Length:
- 14-17/50 in
- Basin Width:
- 49-41/100 in
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Energy Star Compliant:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Height:
- 5-9/10 in
- Installation Type:
- Integrated
- LED Light:
- No
- Material:
- Resin
- Mirror Included:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Size:
- 5-7/8 in x 72-5/8 in x 18-13/16 in
- Vanity Top Shape:
- Rectangle
- cUPC Certified:
- No