15 in. Floor Mount Vanity in Glossy White

You last purchased this on
 
James Martin Vanities

15 in. Floor Mount Vanity in Glossy White

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Martin Vanities

15 in. Floor Mount Vanity in Glossy White

  • Fast #
  • Part #JE444BC15GW3CAR
  • Item #9400098
  • Manufacturer Part #E444-BC15-GW-3CAR
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Glossy White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustable shelves provide a sturdy storage solution
  • Is durable enough to withstand the test of time
  • 15.0 in. W by 34.4 in. H provides space enough for your linen collection
  • Decorative furniture grade vanity gives your bathroom an elegant touch
  • Polished Chrome hardware brings an elegant look to this piece
  • Requires Certification

Recommended Accessories


Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
No
Adjustable Shelves:
Yes
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
Glossy White
Depth:
14-87/100 in
Drain Included:
No
Drain Location:
Center
Drain Opening:
1-3/4 in
EPA Compliant:
No
ETL Listed:
No
Energy Star Compliant:
No
FM Approved:
No
FSC Certified:
No
Faucet Included:
No
Faucet Mount:
Top Mount
Frame Type:
Framed
GSA Approved:
No
Hardware Included:
Yes
Height:
33-1/4 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
Wall Mount, Freestanding
LED Light:
No
Length:
15 in
MA Approved -:
No
MSS:
No
Material:
Wood, MDF
Mirror Included:
No
NEMA:
No
NSF:
No
NSF Certified:
No
Number of Drawers:
3
Number of Handles:
Three Handle
OSHA:
No
Origin:
Global
Product Type:
Storage Cabinet with Hinged Door
Smart Home Enabled:
No
Swing Arm Included:
No
Towel Bar Included:
No
UL Listed:
No
WaterSense Labeled:
No
cUPC Certified:
No