15 in. Floor Mount Vanity in Glossy White
15 in. Floor Mount Vanity in Glossy White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
James Martin Vanities 15 in. Floor Mount Vanity in Glossy White
Part #JE444BC15GW
- Adjustable shelves provide a sturdy storage solution
- Polished Chrome hardware brings an elegant look to this piece
- 15.0 in. W by 34.4 in. H provides space enough for your linen collection
- All cabinet interiors and exteriors are sealed with moisture and UV resistant finishes
- Everything you need for easy, reliable installation is included
- Beautiful simplistic design that pairs seamlessly with a wide variety of different decors
- Decorative furniture grade vanity gives your bathroom an elegant touch
- Is durable enough to withstand the test of time
Recommended Accessories
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Adjustable Shelves:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White
- Depth:
- 14-7/8 in
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Frame Type:
- Framed
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 33-1/4 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Wall Mount, Freestanding
- LED Light:
- No
- MA Approved -:
- No
- MSS:
- No
- Material:
- Wood, MDF
- Mirror Included:
- No
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- Number of Drawers:
- 3
- Number of Handles:
- Three Handle
- Number of Holes:
- No Hole
- OSHA:
- No
- Origin:
- Global
- Smart Home Enabled:
- No
- Swing Arm Included:
- No
- Towel Bar Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- cUPC Certified:
- No