24-1/2 in. Upholsted Bench in Glossy White and Burnished Nickel
24-1/2 in. Upholsted Bench in Glossy White and Burnished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Transitional Style
- Made from wood and MDF
- Heighten your homes refined décor with the Addison Upholstered Bench
- Includes one upholstered bench
- Versatile and charming, can work with a variety of different decors
- Assembly required
Recommended Accessories
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White
- Depth:
- 15 in
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Frame Type:
- Framed
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 24-1/2 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Wall Mount, Freestanding
- LED Light:
- No
- MA Approved -:
- No
- MSS:
- No
- Material:
- Wood
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- Number of Handles:
- No Handle
- OSHA:
- No
- Origin:
- Global
- Product Type:
- Bench
- Smart Home Enabled:
- No
- Swing Arm Included:
- No
- Towel Bar Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No