29-7/8 in. Floor Mount Vanity in Glossy White

You last purchased this on
 
James Martin Vanities

29-7/8 in. Floor Mount Vanity in Glossy White

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Martin Vanities

29-7/8 in. Floor Mount Vanity in Glossy White

  • Fast #
  • Part #JE445V30GW3CLW
  • Item #9312580
  • Manufacturer Part #E445-V30-GW-3CLW
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quartz vanity top included with porcelain undermount sink
  • Vanity top pre-drilled for 8 in. wide set faucet for easy installation – faucet sold separately
  • The Addison bath vanity by James Martin Vanities measures 30.0 in. W x 23.5 in. D x 35.5 in. H, providing ample storage space for your bath space
  • Our cabinets feature soft-close door hinges (except instances where interior construction or the design style require the use of traditional barrel hinges), that are dual adjustments (up & down/forward & backward) top allow for alignment adjustments after the cabinet has been installed
  • Decorative furniture grade vanity gives your bathroom an elegant touch
  • All cabinet interiors and exteriors are sealed with moisture and UV resistant finishes
  • Hand polished quartz top is durable enough to withstand the test of time elevating your space from bland to beautiful with its elegant veining and crisp white background
  • Comes with polished chrome cabinet hardware
  • Requires Certification

Recommended Accessories


Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
No
Adjustable Shelves:
Yes
Application:
Commercial, Residential
BAA Compliant:
No
Basin Depth:
5-3/4 in
Basin Length:
11-1/2 in
Basin Shape:
Rectangle
Basin Width:
17-1/2 in
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
Glossy White
Cord Length:
7 ft
Depth:
23-3/8 in
Door Style:
Raised Panel
Door Swing:
Outswing
Drain Included:
No
Drain Location:
Center
Drain Opening:
1-3/4 in
EPA Compliant:
No
ETL Listed:
No
Energy Star Compliant:
No
FM Approved:
No
FSC Certified:
No
Faucet Center Size:
8 in
Faucet Included:
No
Faucet Mount:
Top Mount
Frame Type:
Framed
GSA Approved:
No
Hardware Included:
Yes
Height:
34-1/2 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
Wall Mount, Freestanding
LED Light:
No
MA Approved -:
No
MSS:
No
Material:
Wood, MDF
Mirror Included:
No
NEMA:
No
NSF:
No
NSF Certified:
No
Number of Bowls:
1
Number of Doors:
2
Number of Drawers:
1
Number of Holes:
1 Hole
Number of Shelves:
2
OSHA:
No
Origin:
Global
Smart Home Enabled:
No
Swing Arm Included:
No
Towel Bar Included:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
29-7/8 in
cUPC Certified:
Yes