35-7/8 in. Floor Mount Vanity in Glossy White

You last purchased this on
 
James Martin Vanities

35-7/8 in. Floor Mount Vanity in Glossy White

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Martin Vanities

35-7/8 in. Floor Mount Vanity in Glossy White

  • Fast #
  • Part #JE444V36GW3AF
  • Item #9312822
  • Manufacturer Part #E444-V36-GW-3AF
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spacious top to display your skin care and cosmetics
  • Drawer with handles for easy opening and closing
  • Unit measures 30 in. W by 33.25 in. H
  • The elegant appearance of the piece will compliment a wide variety of different decors
  • All James Martin product interiors and exteriors are sealed with moisture and UV resistant finishes
  • Solid legs give added stability and sturdiness
  • Optional (additional cost item): Makeup Counter Stool upholstered in easy to clean, sueded finish microfiber fabric.
  • Requires Certification

Recommended Accessories


Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
No
Adjustable Shelves:
Yes
Application:
Commercial, Residential
BAA Compliant:
No
Basin Depth:
6 in
Basin Length:
12 in
Basin Shape:
Rectangle
Basin Width:
16-1/2 in
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
Glossy White
Cord Length:
7 ft
Depth:
23-3/8 in
Door Style:
Raised Panel
Door Swing:
Outswing
Drain Included:
No
Drain Location:
Center
Drain Opening:
1-3/4 in
EPA Compliant:
No
ETL Listed:
No
Energy Star Compliant:
No
FM Approved:
No
FSC Certified:
No
Faucet Center Size:
8 in
Faucet Included:
No
Faucet Mount:
Top Mount
Frame Type:
Framed
GSA Approved:
No
Hardware Included:
Yes
Height:
34-1/2 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
Wall Mount, Freestanding
LED Light:
No
MA Approved -:
No
MSS:
No
Material:
Wood, MDF
Mirror Included:
No
NEMA:
No
NSF:
No
NSF Certified:
No
Number of Bowls:
1
Number of Doors:
1
Number of Drawers:
3
Number of Holes:
3 Hole
Number of Shelves:
1
OSHA:
No
Origin:
Global
Smart Home Enabled:
No
Swing Arm Included:
No
Towel Bar Included:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
35-7/8 in
cUPC Certified:
Yes