Addison 59-7/8 in. Floor Mount Vanity in Glossy White

Part #JE444V60DGW3CAR  |  Item #9312828  |  Manufacturer Part #E444-V60D-GW-3CAR

$2,924.00 EACH

Color/Finish: Glossy White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unit measures 30 in. W by 33.25 in. H
  • Spacious top to display your skin care and cosmetics
  • Drawer with handles for easy opening and closing
  • Optional (additional cost item): Makeup Counter Stool upholstered in easy to clean, sueded finish microfiber fabric.
  • Solid legs give added stability and sturdiness
  • The elegant appearance of the piece will compliment a wide variety of different decors
  • All James Martin product interiors and exteriors are sealed with moisture and UV resistant finishes

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Addison

Color Finish: Glossy White

Color Finish Category: Whites

Depth: 23-3/8 in

GSA Approved: No

Hardware Included: No

Height: 34-1/2 in

IAPMO Listed: No

Installation Type: [Floor Mount, Freestanding]

Material: [Mango Veneer, Marble, Parawood, Poplar Solids]

NSF Certified: No

Number Of Bowls: 2

Number of Doors: 2

Number of Drawers: 3

Number of Holes: 6 Hole

Origin: Global

Vanity Top Shape: Rectangle

Width: 59-7/8 in