James Martin Vanities
Athens 30 in. Floor Mount Vanity in Glossy White
Part #JE645DU30GW | Item #9046701 | Manufacturer Part #E645-DU30-GW
How to get it:
Product Details
Documents
Recommended Accessories
Specifications
AASHTO Specifications: No
ADA Compliant: No
ANSI Specifications: No
ASME Specifications: No
ASSE Standards: No
ASTM Specifications: No
AWWA Specifications: No
Adjustable: No
Application: Commercial, Residential
BAA Compliant: No
CARB OTC LEED Compliant: No
CE Approved: No
CSA Certified: No
Collection: Athens
Color Finish: Glossy White
Color Finish Category: Whites
Depth: 23-1/10 in
Drain Included: No
Drain Location: Center
Drain Opening: 1-3/4 in
EPA Compliant: No
ETL Listed: No
Energy Star Compliant: No
FM Approved: No
FSC Certified: No
Faucet Included: No
Faucet Mount: Top Mount
Frame Type: Framed
GSA Approved: No
Height: 32-1/5 in
IAPMO Listed: No
ISO Specifications: No
Installation Type: Freestanding
LED Light: No
MA Approved: No
MSS Specifications: No
Material: MDF, Veneer
Mirror Included: No
NEMA Specifications: No
NSF Certified: No
NSF Specifications: No
Number of Drawers: 1
Number of Handles: Single Handle
OSHA Specifications: No
Origin: Global
Product Type: Single Vanity
SCAQMD Compliant: No
Smart Home Enabled: No
Swing Arm Included: No
Towel Bar Included: No
UL Listed: No
WaterSense Labeled: No
Width: 30 in
cUPC Certified: No