Birch Wood and Poplar Veneers Bathroom Shelf in Mid Century Walnut
Birch Wood and Poplar Veneers Bathroom Shelf in Mid Century Walnut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
James Martin Vanities 31 x 22 in. Linen Tower in Mid Century Walnut
Part #J410BDU30WLT
James Martin Vanities 30 x 78-3/8 in. Linen Tower in Mid Century Walnut
Part #J410BDS30WLT
- Adjustable shelves provide a sturdy storage solution
- This piece will help you make the most of your available square footage
- 31 in. W by 78.375 in. H provides space enough for your linen collection
- Beautiful simplistic design that pairs seamlessly with a wide variety of different decors
- All cabinet interiors and exteriors are sealed with moisture and UV resistant finishes
- Everything you need for easy, reliable installation is included
- Walnut is durable enough to withstand the test of time
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Adjustable Shelves:
- Yes
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Mid Century Walnut
- Depth:
- 22 in
- Diameter:
- 39-1/20 in
- Drain Included:
- No
- EPA Compliant:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Frame Type:
- Framed
- GSA Approved:
- No
- Grab Bar Included:
- No
- Green Seal Certified:
- No
- Handle Type:
- Pull
- Hardware Included:
- Yes
- Height:
- 78-2/5 in
- IAPMO Listed -:
- No
- ISO:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- LED Light:
- No
- MA Approved -:
- No
- MSS:
- No
- Material:
- Wood
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- Number of Drawers:
- 2
- Number of Handles:
- Two Handle
- Number of Shelves:
- 3
- OSHA:
- No
- Origin:
- Global
- Shape:
- Rectangular
- Smart Home Enabled:
- No
- Swing Arm Included:
- No
- Towel Bar Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- cUPC Certified:
- No