Boston 25 x 15-1/4 x 18-1/2 in. Wall Cabinet in Ash Grey

Part #JC105SC25AGR  |  Item #9046698  |  Manufacturer Part #C105-SC25-AGR

$507.86 EACH

Wall Cabinet Size:

25 x 15-1/4 x 18-1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Adjustable: No

Adjustable Shelves: No

Application: Commercial, Residential

CARB OTC LEED Compliant: No

Collection: Boston

Color Finish: Ash Grey

Color Finish Category: Greys

Depth: 15-3/10 in

Door Style: Solid

Door Swing: Outswing

Energy Star Compliant: No

Faucet Included: No

Faucet Mount: Top Mount

GSA Approved: No

Hardware Included: Yes

Height: 18-1/2 in

IAPMO Listed: No

LED Light: No

Length: 25 in

Material: MDF, Veneer, Wood

Mirror Included: No

NSF Certified: No

Number Of Pieces: 1 Piece

Number of Doors: 2

Style: Contemporary;Modern

Wall Cabinet Size: 25 x 15-1/4 x 18-1/2 in

cUPC Certified: No