25 x 18-1/2 in. Floor Standing Medicine Cabinet in Mid Century Walnut
Boston 25 x 18-1/2 in. Floor Standing Medicine Cabinet in Mid Century Walnut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Adjustable Shelves:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Coating:
- UV Resistant
- Collection:
- Boston
- Color Finish Category:
- Browns
- Color Finish Name:
- Mid Century Walnut
- Depth:
- 15-3/10 in
- Dimmable:
- No
- Door Style:
- Solid
- Energy Star Compliant:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- GSA Approved:
- No
- Handle Type:
- Slot
- Hardware Included:
- Yes
- Height:
- 18-1/2 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- LED Light:
- No
- Lights Included:
- No
- Material:
- Wood, Veneer, MDF
- Mirror Included:
- No
- NSF Certified:
- No
- Number of Doors:
- 2
- Size:
- 18-1/2 in x 25 in x 15-1/4 in
- UL Listed:
- No
- Width:
- 25 in