31-1/2 in. Floor Mount Vanity in Matte Black

You last purchased this on
 
James Martin Vanities

Boston 31-1/2 in. Floor Mount Vanity in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Martin Vanities

Boston 31-1/2 in. Floor Mount Vanity in Matte Black

  • Fast #
  • Part #JC105V31MBKSCAGRWG
  • Item #9317404
  • Manufacturer Part #C105-V31.5-MBK-SC-AGR-WG
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Vanity top pre-drilled for easy installation – faucet sold separately
  • Comes with two door cabinet with one adjustable height shelf
  • The Boston sink console by James Martin Vanities measures 31.5 in. W x 15.4 in. D x 35.5 in. H, providing ample storage for your bath space
  • Console vanity sink stand comes with four legs and one shelf
  • All cabinet interiors and exteriors are sealed with moisture and UV resistant finishes
  • The shelf is made of 3*8 in thick, clear, tempered glass
  • The console is SKD (Semi-Knocked-Down) and requires minimal assembly.
  • Countertop is non-porous thus making it bacteria, mold and mildew resistant
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Boston
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
15-3/8 in
GSA Approved:
No
Hardware Included:
No
Height:
33-1/2 in
IAPMO Listed -:
No
Installation Type:
Floor Mount
Material:
Stainless Steel
NSF Certified:
No
Number of Bowls:
1
Number of Doors:
2
Number of Holes:
1 Hole
Origin:
Global
Pedestal Only:
No
Style:
Modern/Transitional
Vanity Top Shape:
Rectangle
Vessel Only:
No
Width:
31-1/2 in